812MF - SPST 1/2"-3/4" Cond to Metal Stud

Nvent Caddy

  • $3.27 (Each)
  • $3.27 (Each)

  • $327.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
812MF
Manufacturer
Nvent Caddy
Manufacturer's Part Number
812MF
Description
SPST 1/2"-3/4" Cond to Metal Stud
SPST Conduit to Metal Stud, Steel, 1/2 In Diameter, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
782856482109 / 8711893059250 / 00782856482109
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.27 (Each)
Carton
$327.36 (Per 100)
Resources
Images
 
 
812MF - Small Image
 
812MF - Large Image
Specifications Sheets
 
 
812MF - Specification Sheet
Attachments
 
 
812MF - Specification Sheet
Other Links
 
 
812MF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
CADDY® ARMOUR
Dimensions and Weight
Diameter
1/2 in
Descriptions
Product Type
SPST Conduit to Metal Stud
Long Description
SPST Conduit To Metal Stud, Steel, 1/2 in Diameter, 0.09 lb
Short Description
SPST Conduit To Metal Stud, Steel
Special Features
STUD CLIP,1/2 TO 3/4 CONDUIT TO METAL STUD
extra long description
NVENT EFS 812MF STUD CLIP,1/2 TO 3/
Description
SPST 1/2"-3/4" COND TO METAL STUD
Additional Information
for use with
Datacom and Low Voltage;Electrical
Standards Met
cULus Listed
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
812MF
sub brand
CADDY
GTIN
00782856482109
UPC
782856482109
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Cable/Conduit to Stud
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat