8P - 1/2 Conduit Clip

Nvent Caddy

  • $1.63 (Each)
  • $1.63 (Each)

  • $162.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8P
Manufacturer
Nvent Caddy
Manufacturer's Part Number
8P
Description
1/2 Conduit Clip
Push In Conduit Clamp, 1/2" Emt, 0.709"0.866" Od, 9/32" Hole, Plain
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856702580 / 8711893711349 / 00782856702580
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.63 (Each)
Carton
$1.63 (Each)
Standard Packaging
$162.69 (Per 100)
Resources
Images
 
 
8P - Small Image
 
8P - Large Image
Attachments
 
 
8P - Specification Sheet
Other Links
 
 
8P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Description
1/2 CONDUIT CLIP
Product Type
Clip, Conduit, 1/2 9/32 Plain
extra long description
NVENT EFS 8P CLIP,CONDUIT,1/2 9/32
Short Description
Push In Conduit Clamp, 1/2" EM
Long Description
Push In Conduit Clamp, 1/2" EMT, 0.709"0.866" OD, 9/32" Hole, Plain
Special Features
CLIP,CONDUIT,1/2 9/32 PLAIN
Manufacturer Information
Brand
Erico, Inc. Eritec-Caddy
sub brand
CADDY
GTIN
00782856702580
UPC
782856702580
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Clamps and Clips
Packaging
Weight per each
2.6
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat