AF14 - SPST 1/16"-1/4" Z Purlin

Nvent Caddy

  • $1.12 (Each)
  • $1.12 (Each)

  • $112.27 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF14
Manufacturer
Nvent Caddy
Manufacturer's Part Number
AF14
Description
SPST 1/16"-1/4" Z Purlin
Purlin Clip, Steel, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856361008 / 8711893798647 / 00782856361008
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.12 (Each)
Carton
$112.27 (Per 100)
Resources
Images
 
 
AF14 - Small Image
 
AF14 - Large Image
Specifications Sheets
 
 
AF14 - Specification Sheet
Attachments
 
 
AF14 - Specification Sheet
Brochures
 
 
AF14 - Brochure
Other Links
 
 
AF14 - Other
 
AF14 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Product Type
Purlin Clip
Long Description
Purlin Clip, Steel, 0.04 lb
Short Description
Purlin Clip, Steel
Description
SPST 1/16"-1/4" Z PURLIN
extra long description
NVENT EFS AF14 CLIP,PURLIN,Z
Special Features
CLIP,PURLIN,Z
Additional Information
for use with
Acoustical;Ceiling and Partitioning;Datacom and Low Voltage;Electrical;Fire Sprinkler;HVAC;Plumbing and Refrigeration
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 PK
Manufacturer Information
Manufacturers Part Number
AF14
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856361008
UPC
782856361008
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Purlin Clips
Packaging
Weight
0.04 lb
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
HVAC, Plumbing and Refrigeration; Acoustical, Ceiling and Partitioning; Fire Sprinkler; Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat