ATS4I - SPST At Clip Side Mount W/1/4-20 Impression

Nvent Caddy

  • $1.29 (Each)
  • $1.29 (Each)

  • $129.40 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
ATS4I
Manufacturer
Nvent Caddy
Manufacturer's Part Number
ATS4I
Description
SPST At Clip Side Mount W/1/4-20 Impression
T-Grid Clip, Side Mount, 1/4" Hole, Threaded
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Box Support
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856601012 / 8711893704242 / 00782856601012
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.29 (Each)
Carton
$129.40 (Per 100)
Resources
Images
 
 
ATS4I - Small Image
 
ATS4I - Large Image
Attachments
 
 
ATS4I - Specification Sheet
Other Links
 
 
ATS4I - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Description
SPST AT CLIP SIDE MOUNT W/1/4-20 IMPRESSION
Long Description
T-Grid Clip, Side Mount, 1/4" Hole, Threaded
Special Features
TEE,GRID CLIP,SIDEMOUNT WITH 1/4 20 THD-IMP
Product Type
Tee, Grid Clip, Sidemount With 1
extra long description
NVENT EFS ATS4I TEE,GRID CLIP,SIDEM
Short Description
T-Grid Clip, Side Mount, 1/4"
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
ATS4I
sub brand
CADDY
GTIN
00782856601012
UPC
782856601012
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Adjustable Box Components and Conduit Supports
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; Acoustical, Ceiling and Partitioning
standard
None
You must have an account to view stock levels

* All prices subject to change.