BC16A000EG - Steel Strut to Flange Clamp

Nvent Caddy

  • $23.44 (Each)
  • $23.44 (Each)

  • $468.80 (Per 20)

  • $2,344.00 (Per 100)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC16A000EG
Manufacturer
Nvent Caddy
Manufacturer's Part Number
BC16A000EG
Description
Steel Strut to Flange Clamp
Strut Beam Clamp With Bolt, Window Shape, Eg, A, CC Strut
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162905 - Beam clamps
UPC/GTIN
782856341093 / 00782856341093
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.44 (Each)
Standard Packaging
$468.80 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
BC16A000EG - Small Image
 
BC16A000EG - Large Image
Attachments
 
 
BC16A000EG - Specification Sheet
Other Links
 
 
BC16A000EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Product Type
Clamp, Strut to Flange,
extra long description
NVENT EFS BC16A000EG CLAMP,STRUT TO
Short Description
Strut Beam Clamp with Bolt, Wi
Description
STEEL STRUT TO FLANGE CLAMP
Long Description
Strut Beam Clamp with Bolt, Window Shape, EG, A, CC Strut
Special Features
CLAMP,STRUT TO FLANGE,
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
BC16A000EG
sub brand
CADDY
GTIN
00782856341093
UPC
782856341093
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Beam Clamps
Packaging
Weight per each
1.08
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; Datacom and Low Voltage; HVAC, Plumbing and Refrigeration; Fire Sprinkler
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fayetteville
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat