BC812M - SPST 1/2"-3/4" Beam Clamp

Nvent Caddy

  • $4.43 (Each)
  • $4.43 (Each)

  • $443.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC812M
Manufacturer
Nvent Caddy
Manufacturer's Part Number
BC812M
Description
SPST 1/2"-3/4" Beam Clamp
BC-M Conduit to Beam Clamp, 1/2", 3/4" Emt, 1/2", 3/4" Rigid/Pipe, 0.709"1.181" Od, 0.5" Max Flange
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
782856192107 / 00782856192107
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.43 (Each)
Carton
$443.33 (Per 100)
Resources
Images
 
 
BC812M - Large Image
Attachments
 
 
BC812M - Specification Sheet
Other Links
 
 
BC812M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
extra long description
NVENT EFS BC812M CLAMP,BEAM,1/2 3/4
Short Description
BC-M Conduit to Beam Clamp, 1/
Product Type
Clamp, Beam, 1/2 3/4 Conduit 1/2
Description
SPST 1/2"-3/4" BEAM CLAMP
Long Description
BC-M Conduit to Beam Clamp, 1/2", 3/4" EMT, 1/2", 3/4" Rigid/Pipe, 0.709"1.181" OD, 0.5" Max Flange
Special Features
CLAMP,BEAM,1/2 3/4 CONDUIT 1/2 FLANGE
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
BC812M
sub brand
CADDY
GTIN
00782856192107
UPC
782856192107
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Snap Close Clamps
Packaging
Weight per each
0.09
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat