CAT12 - STL 3/4" Diameter J-Hook Cable Support

Nvent Caddy

  • $2.82 (Each)
  • $2.82 (Each)

  • $140.92 (Per 50)

  • $281.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CAT12
Manufacturer
Nvent Caddy
Manufacturer's Part Number
CAT12
Description
STL 3/4" Diameter J-Hook Cable Support
J-Hook Cable Support, Steel, Pre-Galvanized, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
782856331780 / 8711893811049 / 00782856331780
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.82 (Each)
Carton
$140.92 (Per 50)
Resources
Images
 
 
CAT12 - Large Image
 
CAT12 - Small Image
 
CAT12 - Video
Specifications Sheets
 
 
CAT12 - Specification Sheet
Attachments
 
 
CAT12 - Specification Sheet
Brochures
 
 
CAT12 - Brochure
Other Links
 
 
CAT12 - Other
 
CAT12 - Other
 
CAT12 - Other
 
CAT12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
3.16-3.16;80.3-80.3
Diameter
0.75-0.75;19.1-19.1
Descriptions
Description
STL 3/4" DIAMETER J-HOOK CABLE SUPPORT
Product Type
J-Hook Cable Support
Long Description
J-Hook Cable Support, Steel, Pre-Galvanized, 0.07 lb
Short Description
J-Hook Cable Support, Steel, Pre-Galvanized
extra long description
NVENT EFS CAT12 Cablecat J-Hook, pr
Special Features
CLIP,CABLE,CAT5 3/4 INCH
Additional Information
for use with
Datacom and Low Voltage;Electrical
Made in USA
yes
Standards Met
cULus Listed
package quantity
50 CT
media
Yes
Manufacturer Information
Manufacturers Part Number
CAT12
Brand
nVent CADDY
GTIN
00782856331780
UPC
782856331780
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
nVent CADDY Cablecat Cable Support System
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
50
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage;Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat