CAT124Z34 - STL 1/8" Thru 3/8" Flange 3/4" Loop Hanger Assy

Nvent Caddy

  • $4.92 (Each)
  • $4.92 (Each)

  • $196.74 (Per 40)

  • $491.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CAT124Z34
Manufacturer
Nvent Caddy
Manufacturer's Part Number
CAT124Z34
Description
STL 1/8" Thru 3/8" Flange 3/4" Loop Hanger Assy
Nvent Caddy Cablecat J-Hook With Rod/Wire Clip, 3/4" Dia, 1/8"3/8" Flange, 1/4" Rod
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
782856333104 / 8711893812435 / 00782856333104
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.92 (Each)
Carton
$196.74 (Per 40)
Resources
Images
 
 
CAT124Z34 - Small Image
 
CAT124Z34 - Large Image
Attachments
 
 
CAT124Z34 - Specification Sheet
Other Links
 
 
CAT124Z34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel; Spring Steel
Material, Color, and Finish
Finish
Pre-galvanized; CADDY® ARMOUR
Descriptions
Product Type
Clip, Cable, CAT5 Wire, PLN/THD R
extra long description
NVENT EFS CAT124Z34 CLIP,CABLE,CAT5
Short Description
nVent CADDY Cablecat J-Hook wi
Description
STL 1/8" THRU 3/8" FLANGE 3/4" LOOP HANGER ASSY
Long Description
nVent CADDY Cablecat J-Hook with Rod/Wire Clip, 3/4" dia, 1/8"3/8" Flange, 1/4" Rod
Special Features
CLIP,CABLE,CAT5 WIRE,PLN/THD ROD TO 3/8 FLNGE
Manufacturer Information
Manufacturers Part Number
CAT124Z34
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856333104
UPC
782856333104
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
J-Hook to Rod/Wire
Packaging
Weight per each
0.09
Carton
40
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat