IDS9 - Fixture Support Clip

Nvent Caddy

  • $6.39 (Each)
  • $6.39 (Each)

  • $638.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IDS9
Manufacturer
Nvent Caddy
Manufacturer's Part Number
IDS9
Description
Fixture Support Clip
Independent Support Clip, 9/16" T-Grid, 0.563" Screw, Washer-Wing Nut
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856636908 / 00782856636908
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.39 (Each)
Carton
$6.39 (Each)
Standard Packaging
$638.88 (Per 100)
Resources
Images
 
 
IDS9 - Small Image
 
IDS9 - Large Image
Other Links
 
 
IDS9 - Other
Attachments
 
 
IDS9 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Description
FIXTURE SUPPORT CLIP
Long Description
Independent Support Clip, 9/16" T-Grid, 0.563" Screw, Washer-Wing Nut
Special Features
SUPPORT CLIP,9/16 GRID 5/8 STUD
Product Type
Support Clip, 9/16 Grid 5/8 Stu
extra long description
NVENT EFS IDS9 SUPPORT CLIP,9/16 GR
Short Description
Independent Support Clip, 9/16
Manufacturer Information
Brand
Erico, Inc. Eritec-Caddy
Manufacturers Part Number
IDS9
sub brand
CADDY
GTIN
00782856636908
UPC
782856636908
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Ceiling/Acoustical
Packaging
Weight per each
6.5
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; Acoustical, Ceiling and Partitioning
standard
UL®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat