M24S - SPST 1/8" - 1/4" Flange Staked Clamp

Nvent Caddy

  • $2.17 (Each)
  • $2.17 (Each)

  • $217.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M24S
Manufacturer
Nvent Caddy
Manufacturer's Part Number
M24S
Description
SPST 1/8" - 1/4" Flange Staked Clamp
Flange Staked Clamp, Steel, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
31162905 - Beam clamps
UPC/GTIN
782856166382 / 00782856166382
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.17 (Each)
Carton
$217.37 (Per 100)
Resources
Images
 
 
M24S - Small Image
 
M24S - Large Image
Specifications Sheets
 
 
M24S - Specification Sheet
Attachments
 
 
M24S - Specification Sheet
Other Links
 
 
M24S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Long Description
Flange Staked Clamp, Steel, 0.06 lb
Short Description
Flange Staked Clamp, Steel
Product Type
Flange Staked Clamp
extra long description
NVENT EFS M24S FLANGE CLIP,HAMMER O
Description
SPST 1/8" - 1/4" FLANGE STAKED CLAMP
Special Features
FLANGE CLIP,HAMMER ON 1/81/4 FLANG 3/8 STUD
Additional Information
for use with
Acoustical;Ceiling and Partitioning;Datacom and Low Voltage;Electrical;Fire Sprinkler;HVAC;Plumbing and Refrigeration
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 CT
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
M24S
sub brand
CADDY
GTIN
00782856166382
UPC
782856166382
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Hammer-On Flange Clips
Packaging
Weight
0.06 lb
Weight per each
0.06
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Fire Sprinkler; Acoustical, Ceiling and Partitioning; Datacom and Low Voltage; Electrical Fixing and Fastening; HVAC, Plumbing and Refrigeration
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat