M58 - SPST 5/16" - 1/2" Flange Clamp

Nvent Caddy

  • $1.92 (Each)
  • $1.92 (Each)

  • $192.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M58
Manufacturer
Nvent Caddy
Manufacturer's Part Number
M58
Description
SPST 5/16" - 1/2" Flange Clamp
Hammer-On Flange Clip, Bottom Mount, Spring Steel, 5/16"1/2" Flange
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
31162905 - Beam clamps
UPC/GTIN
782856171003 / 00782856171003
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Carton
$192.40 (Per 100)
Resources
Images
 
 
M58 - Small Image
 
M58 - Large Image
Attachments
 
 
M58 - Specification Sheet
Other Links
 
 
M58 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Product Type
Clip, Flange, Hammer On 5/16 1/2
extra long description
NVENT EFS M58 CLIP,FLANGE,HAMMER ON
Short Description
Hammer-On Flange Clip, Bottom
Description
SPST 5/16" - 1/2" FLANGE CLAMP
Special Features
CLIP,FLANGE,HAMMER ON 5/16 1/2 FLNG
Long Description
Hammer-On Flange Clip, Bottom Mount, Spring Steel, 5/16"1/2" Flange
Manufacturer Information
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856171003
UPC
782856171003
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Hammer-On Flange Clips
Packaging
Weight per each
0.06
Carton
100
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; HVAC, Plumbing and Refrigeration; Acoustical, Ceiling and Partitioning; Datacom and Low Voltage; Fire Sprinkler
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat