RBS16 - Steel 16 Plaster Ring Mounting Bracket

Nvent Caddy

  • $9.15 (Each)
  • $9.15 (Each)

  • $228.80 (Per 25)

  • $915.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RBS16
Manufacturer
Nvent Caddy
Manufacturer's Part Number
RBS16
Description
Steel 16 Plaster Ring Mounting Bracket
Mounting Bracket, Steel, Pre-Galvanized, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782856478164 / 00782856478164
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.15 (Each)
Carton
$228.80 (Per 25)
Resources
Images
 
 
RBS16 - Small Image
 
RBS16 - Large Image
Specifications Sheets
 
 
RBS16 - Specification Sheet
Brochures
 
 
RBS16 - Brochure
Other Links
 
 
RBS16 - Other
 
RBS16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Product Type
Mounting Bracket
Long Description
Mounting Bracket, Steel, Pre-Galvanized, 0.5 lb
Short Description
Mounting Bracket, Steel, Pre-Galvanized
extra long description
NVENT EFS RBS16 BRACKET,MOUNTING,PL
Description
STEEL 16 PLASTER RING MOUNTING BRACKET
Special Features
BRACKET,MOUNTING,PLATE 16
Additional Information
for use with
Datacom and Low Voltage;Electrical
Made in USA
yes
Standards Met
cULus Listed
package quantity
25 CT
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
RBS16
sub brand
CADDY
GTIN
00782856478164
UPC
782856478164
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Between Stud Box Mounting Brackets
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat