RBS24 - Steel 4-Box Mounting Bracket KT

Nvent Caddy

  • $9.46 (Each)
  • $9.46 (Each)

  • $236.48 (Per 25)

  • $945.90 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RBS24
Manufacturer
Nvent Caddy
Manufacturer's Part Number
RBS24
Description
Steel 4-Box Mounting Bracket KT
Rigid Box Support, 4 Box
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782856478249 / 00782856478249
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.46 (Each)
Carton
$236.48 (Per 25)
Resources
Images
 
 
RBS24 - Small Image
 
RBS24 - Large Image
Brochures
 
 
RBS24 - Brochure
Other Links
 
 
RBS24 - Other
 
RBS24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Product Type
Bracket, Mounting, Plate 24
extra long description
NVENT EFS RBS24 BRACKET,MOUNTING,PL
Short Description
Rigid Box Support, 4 Box
Description
STEEL 4-BOX MOUNTING BRACKET KT
Long Description
Rigid Box Support, 4 Box
Special Features
BRACKET,MOUNTING,PLATE 24
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
RBS24
sub brand
CADDY
GTIN
00782856478249
UPC
782856478249
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Between Stud Box Mounting Brackets
Availability
Status
Inactive
Packaging
Weight per each
0.76
Carton
25
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RBS24.
Jump To:

Similar Items

Similar items are close alternatives to RBS24, though they may not be 100% alike.

Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" ...
  • MFR Part #: BB8-24
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 25 ($374.73) ·
BB824 - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$14.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RBS24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BB8-24 Eaton B-Line 00781011029005
RBS24 nVent-Thermal Management 00782856478249
PRBS24 Panduit 00074983722495
SSF-SB24 Thomas & Betts n/a
BB824 Eaton B-Line 78101102900
RBS24 ERICO 78285647824
SSFSB24 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat