SC4D - SPST 3/16"-9/32" Snap Clip

Nvent Caddy

  • $1.05 (Each)
  • $1.05 (Each)

  • $104.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC4D
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SC4D
Description
SPST 3/16"-9/32" Snap Clip
Cable Snap Clip, 3/16"9/32" Flange, 0.472"0.551" Od
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121702 - Cable clips
UPC/GTIN
782856798200 / 00782856798200
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.05 (Each)
Carton
$104.96 (Per 100)
Resources
Images
 
 
SC4D - Small Image
 
SC4D - Large Image
Attachments
 
 
SC4D - Specification Sheet
Other Links
 
 
SC4D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
nVent CADDY Armour
Descriptions
extra long description
NVENT EFS SC4D SNAP CLIP,CABLE MC/A
Short Description
Cable Snap Clip, 3/16"9/32" F
Description
SPST 3/16"-9/32" SNAP CLIP
Product Type
Snap Clip, Cable MC/Ac to 3/16
Special Features
SNAP CLIP,CABLE MC/AC TO 3/16 9/32 FLANGE(47SC1214
Long Description
Cable Snap Clip, 3/16"9/32" Flange, 0.472"0.551" OD
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
SC4D
sub brand
CADDY
GTIN
00782856798200
UPC
782856798200
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Snap Clips
Packaging
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat