SGB16 - STL 16" Screw Gun Bracket

Nvent Caddy

  • $7.32 (Each)
  • $7.32 (Each)

  • $366.21 (Per 50)

  • $732.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGB16
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SGB16A
Description
STL 16" Screw Gun Bracket
Screw Gun Bracket, 16" Stud Spacing
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782856348733 / 00782856348733
Weight per unit
0.2981 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.32 (Each)
Carton
$366.21 (Per 50)
Resources
Images
 
 
SGB16 - Small Image
 
SGB16 - Large Image
Attachments
 
 
SGB16 - Specification Sheet
Other Links
 
 
SGB16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Plain
Descriptions
Description
STL 16" SCREW GUN BRACKET
Product Type
Screw Gun Bracket, 16 In Stud S
extra long description
NVENT EFS SGB16A SCREW GUN BRACKET,
Short Description
Screw Gun Bracket, 16" Stud Sp
Long Description
Screw Gun Bracket, 16" Stud Spacing
Special Features
SCREW GUN BRACKET,16 IN STUD SPACE
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
SGB16A
sub brand
CADDY
GTIN
00782856348733
UPC
782856348733
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Screw Gun Brackets and Accessories
Availability
Status
Inactive
Packaging
Weight per each
0.2981
Carton
50
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; HVAC, Plumbing and Refrigeration; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat