SGB24A - STL 24" Screw Gun Bracket Preset

Nvent Caddy

  • $9.00 (Each)
  • $9.00 (Each)

  • $450.10 (Per 50)

  • $900.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGB24A
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SGB24A
Description
STL 24" Screw Gun Bracket Preset
Screw Gun Bracket, 24" Stud Spacing
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
782856348726 / 8711893038071 / 00782856348726
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.00 (Each)
Carton
$450.10 (Per 50)
Resources
Images
 
 
SGB24A - Large Image
Attachments
 
 
SGB24A - Specification Sheet
Other Links
 
 
SGB24A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Plain
Descriptions
Description
STL 24" SCREW GUN BRACKET PRESET
Product Type
Screw Gun Bracket, 24 In Stud
Short Description
Screw Gun Bracket, 24" Stud Sp
extra long description
NVENT EFS SGB24A SCREW GUN BRACKET,
Long Description
Screw Gun Bracket, 24" Stud Spacing
Special Features
SCREW GUN BRACKET, 24 IN STUD SPACE
Manufacturer Information
Manufacturers Part Number
SGB24A
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856348726
UPC
782856348726
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Screw Gun Brackets and Accessories
Packaging
Weight per each
0.45
Carton
50
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; HVAC, Plumbing and Refrigeration; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat