TSGB16 - Steel 11 to 18 Screw Gun Bracket

Nvent Caddy

  • $7.74 (Each)
  • $7.74 (Each)

  • $386.94 (Per 50)

  • $773.88 (Per 100)

In-Stock: 12,636 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSGB16
Manufacturer
Nvent Caddy
Manufacturer's Part Number
TSGB16
Description
Steel 11 to 18 Screw Gun Bracket
Screw Gun Bracket, Steel, Pre-Galvanized, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
782856476160 / 8711893038347 / 00782856476160
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.74 (Each)
Carton
$386.94 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12,636
Resources
Images
 
 
TSGB16 - Small Image
 
TSGB16 - Large Image
Brochures
 
 
TSGB16 - Brochure
Other Links
 
 
TSGB16 - Other
 
TSGB16 - Other
 
TSGB16 - Other
Specifications Sheets
 
 
TSGB16 - Specification Sheet
Attachments
 
 
TSGB16 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
STEEL 11 TO 18 SCREW GUN BRACKET
Extra Long Description
NVENT EFS TSGB16 SCREW GUN BRACKET,
Long Description
Screw Gun Bracket, Steel, Pre-Galvanized, 0.41 lb
Product Type
Screw Gun Bracket
Short Description
STL 17 TO 26 Screw Gun Bracket, Steel, Pre-Galvanized
Special Features
SCREW GUN BRACKET,TELESCOPIC 11 TO 18
Additional Information
For Use With
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration
Made In USA
yes
Package Quantity
50 CT
Standards Met
cULus Listed
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
TSGB16
Sub Brand
CADDY
GTIN
00782856476160
UPC
782856476160
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Screw Gun Brackets and Accessories
Packaging
Weight
0.41 lb
Weight per each
0.41
Carton
50
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; HVAC, Plumbing and Refrigeration; Datacom and Low Voltage
Standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat