VF14 - SPST 1/16"-1/4" Vertical Bolting Straps

Nvent Caddy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VF14
Manufacturer
Nvent Caddy
Manufacturer's Part Number
VF14
Description
SPST 1/16"-1/4" Vertical Bolting Straps
VF Series C Purlin Clip, 1/16"1/4" Flange, 1/4" Hole
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856351009 / 8711893798548 / 00782856351009
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VF14 - Small Image
 
VF14 - Large Image
Attachments
 
 
VF14 - Specification Sheet
Brochures
 
 
VF14 - Brochure
Other Links
 
 
VF14 - Other
 
VF14 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Product Type
Clip, Purlin, C Vertical Flange
extra long description
NVENT EFS VF14 CLIP,PURLIN,C VERTIC
Short Description
VF Series C Purlin Clip, 1/16"
Description
SPST 1/16"-1/4" VERTICAL BOLTING STRAPS
Long Description
VF Series C Purlin Clip, 1/16"1/4" Flange, 1/4" Hole
Special Features
CLIP,PURLIN,C VERTICAL FLANGE
Manufacturer Information
Manufacturers Part Number
VF14
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856351009
UPC
782856351009
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Purlin Clips
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; Fire Sprinkler; HVAC, Plumbing and Refrigeration; Acoustical, Ceiling and Partitioning; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat