S40710CT00 - 3/4'' SS304 Rigid Conduit, 10' W/Coupling

Calbrite

  • $180.00 (Per 10 Feet)
  • $18.00 (Per Foot)

  • $180.00 (Per 10 Feet)

  • $900.00 (Per 50 Feet)

  • $1,800.00 (Per 100 Feet)

In-Stock: 320 available locally (Amarillo, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S40710CT00
Manufacturer
Calbrite
Manufacturer's Part Number
S40710CT00
Description
3/4'' SS304 Rigid Conduit, 10' W/Coupling
Rigid Conduit, 3/4 In Trade Size, 1.05 In Conduit Outer Diameter, 0.824 In Conduit Inner Diameter, 10 FT Length, Stainless Steel, Threaded End Style, 1.09 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
Stainless Rigid Conduit
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
847656000028 / 0847656000028 / 00847656000028
Weight per unit
10.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$18.00 (Per Foot)
Carton
$180.00 (Per 10 Feet)
Standard Packaging
$900.00 (Per 50 Feet)
Stock Availability
Amarillo
320 Feet (Check another store)
All Stores
930 Feet
Resources
Attachments
 
 
S40710CT00 - Specification Sheet
Brochures
 
 
S40710CT00 - Brochure
Other Links
 
 
S40710CT00 - Other
 
S40710CT00 - Other
 
S40710CT00 - Other
Images
 
 
S40710CT00 - Small Image
 
S40710CT00 - Large Image
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
Stainless Steel
Material, Color, and Finish
Color
Stainless Steel
Finish
Galvanized;Bright Polished
Dimensions and Weight
Length
120
Descriptions
Description
3/4'' SS304 RIGID CONDUIT, 10' W/COUPLING
Extra Long Description
CAL S40710CT00 3/4" X 10' SS304 CON
Features
Stainless conduit is specified in corrosive applications that exceed the limitations of aluminum, fiberglass, rigid steel, PVC, and PVC coated conduit. Type 304 and 316 UL-listed stainless steel conduit meets and exceeds current requirements for wash down and harsh/corrosive environments and satisfies the strictest mandates for plant cleanliness by various state agencies and hundreds of common regulatory requirements.
Long Description
Rigid Conduit, 3/4 in Trade Size, 1.05 in Conduit Outer Diameter, 0.824 in Conduit Inner Diameter, 10 ft Length, Stainless Steel, Threaded End Style, 1.09 lb/100 ft
Product Type
Rigid Conduit
Short Description
Rigid Conduit, 3/4 in x 10 ft, Stainless Steel
Special Features
Includes Coupling
Additional Information
Conduit Inner Diameter
0.824 in
Conduit Outer Diameter
1.05 in
End Style
Threaded
Inside Diameter
0.82
Outside Diameter
1.05
Package Quantity
50 PK;1 CT
Standards Met
UL Listed;cUL Listed;CSA C22.1 Certified
Wall Thickness
0.115
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S40710CT00
GTIN
00847656000028
UPC
847656000028
Taxonomies, Classifications, and Categories
Category Description
Stainless Rigid Conduit
Type
RIGID
Trade Size
Trade Size
3/4 in
Availability
Minimum Qty
10
Packaging
Weight
1.09 lb/100 ft
Weight per foot
10.9
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Mechanical Damage and Corrosive Attack;Electrical Continuity is Maintained Across Assemble
Temperature Rating
1600
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 930 Feet

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
320 View Store
Hereford
40 View Store

Distribution Centers

Location Stock Available
Deer Park
180 View Store
Texarkana
40 View Store

A-L

Location Stock Available
Ennis
70 View Store

* All prices subject to change.

Begin Live Chat