150PLUSF20 - #150 Shot F20

Nvent Erico

  • $41.24 (Each)
  • $41.24 (Each)

  • $412.40 (Per 10)

In-Stock: 120 available locally (Odessa, TX) ( change location)
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
150PLUSF20
Manufacturer
Nvent Erico
Manufacturer's Part Number
150PLUSF20
Description
#150 Shot F20
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.059 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/EAN/GTIN
782856512868 / 8711893032185 / 00782856512868
Weight per unit
0.059 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.24 (Each)
Standard Packaging
$412.40 (Per 10)
Stock Availability
Odessa
120 (Check another store)
All Stores
1,121
Resources
Images
 
 
150PLUSF20 - Small Image
 
150PLUSF20 - Large Image
 
150PLUSF20 - Large Image
Attachments
 
 
150PLUSF20 - Specification Sheet
Other Links
 
 
150PLUSF20 - Other
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
Copper Oxide/Aluminum
Descriptions
Description
#150 SHOT F20
Extra Long Description
NVENT EFS 150PLUSF20 WELDING MATERI
Long Description
Welding Material, Copper Oxide/Aluminum, 1/2 in Rod Size, 0.059 lb
Product Type
Welding Material
Short Description
#65 Welding Material, F20
Special Features
Primarily Used in Grounding and Bonding Applications
Additional Information
Accessory Type
Welding Material
For Use With
Ground Rod
Made In USA
yes
Package Quantity
1 CT;10 PK
Rod Size
1/2 in
Standards Met
cULus Listed
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
150PLUSF20
Sub Brand
ERICO
GTIN
00782856512868
UPC
782856512868
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
GROUNDING
Packaging
Weight
0.059 lb
Weight per each
0.059
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Grounding and Bonding
Standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat