45PLUSF20 - GRD 45 Shot, Type F20

Nvent Erico

  • $14.75 (Each)
  • $14.75 (Each)

  • $295.00 (Per 20)

In-Stock: 28 available locally (Atlanta, GA) ( change location)
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
45PLUSF20
Manufacturer
Nvent Erico
Manufacturer's Part Number
45PLUSF20
Description
GRD 45 Shot, Type F20
Welding Material, Copper Oxide/Aluminum
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/EAN/GTIN
782856512837 / 8711893032147 / 00782856512837
Weight per unit
0.1477 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.75 (Each)
Standard Packaging
$295.00 (Per 20)
Stock Availability
Atlanta
28 (Check another store)
All Stores
601
Resources
Images
 
 
45PLUSF20 - Small Image
 
45PLUSF20 - Large Image
 
45PLUSF20 - Large Image
Attachments
 
 
45PLUSF20 - Specification Sheet
Other Links
 
 
45PLUSF20 - Other
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
Copper Oxide/Aluminum
Descriptions
Description
GRD 45 SHOT, TYPE F20
Extra Long Description
NVENT EFS 45PLUSF20 WELDING MATERIA
Long Description
Welding Material, Copper Oxide/Aluminum
Product Type
Welding Material
Short Description
#65 Welding Material, F20
Special Features
Primarily Used in Grounding and Bonding Applications
Additional Information
Accessory Type
Welding Material
Made In USA
yes
Package Quantity
1 CT;20 PK
Standards Met
cULus Listed
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
45PLUSF20
Sub Brand
ERICO
GTIN
00782856512837
UPC
782856512837
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
GROUNDING
Packaging
Weight per each
0.1477
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Grounding and Bonding
Standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 45PLUSF20.
Jump To:

Similar Items

Similar items are close alternatives to 45PLUSF20, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat