613400 - 3/4"X10' Cu Ground Rod

Nvent Erico

  • $80.57 (Each)
  • $80.57 (Each)

  • $402.85 (Per 5)

  • $8,056.99 (Per 100)

In-Stock: 20 available locally (Brownsville, TX) ( change location)
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
613400
Manufacturer
Nvent Erico
Manufacturer's Part Number
613400
Description
3/4"X10' Cu Ground Rod
Ground Rod, Copper Bonded Steel, 0.681 In Overall Width, 10 FT Overall Height, 12.3999 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856306177 / 8711893093636 / 00782856306177
Weight per unit
12.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.57 (Each)
Carton
$402.85 (Per 5)
Stock Availability
Brownsville
20 (Check another store)
McAllen
9
All Stores
3,524
Resources
Other Links
 
 
613400 - Other
 
613400 - Other
 
613400 - Other
 
613400 - Other
Images
 
 
613400 - Small Image
 
613400 - Large Image
 
613400 - Large Image
Brochures
 
 
613400 - Brochure
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
Copper-Bonded Steel
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Length
10-10
Descriptions
Description
3/4"X10' CU GROUND ROD
Extra Long Description
NVNT 613400 Cu-Bonded Ground Rod, P
Features
The nVent ERICO Copper-Bonded Ground Rod, Pointed delivers the proven performance needed for dependable grounding and bonding systems. Engineered with a high-strength steel core and molecularly bonded copper coating, it combines the durability required for easy installation with the long-term corrosion resistance needed to help protect critical electrical infrastructure. The pointed tip design enables efficient driving into the ground, making installation faster while providing a reliable, low-impedance pa
Long Description
Ground Rod, Copper Bonded Steel, 0.681 in Overall Width, 10 ft Overall Height, 12.3999 lb
Product Type
Ground Rod
Short Description
5/8"X8' Copper-Bonded Ground Rod, Pointed
Special Features
MolecULar Bond to Nickel-Sealed High Strength Steel Core
Additional Information
Accessory Type
Ground Rod
Made In USA
yes
Overall Height
10 ft
Overall Width
0.681 in
Package Quantity
1 CT;5 PK
Standards Met
cULus;ANSI(R)/Nema(R) Gr1;IEC(R) En 62561-2;CSA 46866;Rus
Tensile Strength
80,000
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
613400
GTIN
00782856306177
UPC
782856306177
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Copper-Bonded Ground Rods
Packaging
Weight
12.3999 lb
Weight per rod
12.3999
Carton
5
Uses, Certifications, and Standards
Application
Grounding and Bonding
Standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,524

Location search:
These alternate items can be purchased instead of 613400.
Jump To:

Similar Items

Similar items are close alternatives to 613400, though they may not be 100% alike.

Cross Referenced

These items are similar to 613400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7510 Galvan Industries 00632591613408
613400 nVent-Thermal Management 00782856306177
C3410 Southern Grounding n/a

* All prices subject to change.

Begin Live Chat