L160 - 3" Mold Handle Clamp

Nvent Erico

  • $172.71 (Each)
  • $172.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L160
Manufacturer
Nvent Erico
Manufacturer's Part Number
L160
Description
3" Mold Handle Clamp
Mold Handle Clamp, 1.26 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856303756 / 00782856303756
Weight per unit
2.7778 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.71 (Each)
Resources
Images
 
 
L160 - Small Image
 
L160 - Large Image
 
L160 - Video
Specifications Sheets
 
 
L160 - Specification Sheet
Attachments
 
 
L160 - Specification Sheet
Brochures
 
 
L160 - Brochure
Other Links
 
 
L160 - Other
 
L160 - Other
 
L160 - Other
 
L160 - Other
 
L160 - Other
 
L160 - Other
 
L160 - Other
 
L160 - Other
 
L160 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Mold Handle Clamp
Long Description
Mold Handle Clamp, 1.26 lb
Short Description
Mold Handle Clamp
Description
3" MOLD HANDLE CLAMP
extra long description
NVENT EFS L160 Cadweld Handle Clamp
Special Features
CLAMP,HANDLE,E-Z CHANGE 3 IN
Additional Information
Made in USA
yes
Standards Met
cULus Listed
package quantity
1 ct
media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
L160
GTIN
00782856303756
UPC
782856303756
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Handle Clamps and Clamp Attachments
Packaging
Weight
1.26 lb
Weight per each
2.7778
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding;Rail Connections
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat