10250T21KB - Sel SW 3P BK KNB 2no

Eaton

  • $214.99 (Each)
  • $214.99 (Each)

In-Stock: 2 available locally (Borger, TX) ( change location)
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
10250T21KB
Manufacturer
Eaton
Manufacturer's Part Number
10250T21KB
Description
Sel SW 3P BK KNB 2no
Eaton 10250T Pushbutton, Assembled Selector Switch, 10250T, 30.5 MM, Heavy-Duty, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Knob, Black Actuator, 2no
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113358307 / 00782113358307
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.99 (Each)
Stock Availability
Borger
2 (Check another store)
Amarillo
1
All Stores
22
Resources
Attachments
 
 
10250T21KB - Specification Sheet
Images
 
 
10250T21KB - Video
 
10250T21KB - Small Image
 
10250T21KB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Knob
Descriptions
Description
SEL SW 3P BK KNB 2NO
Extra Long Description
ETN 10250T21KB SEL SW 3P BK KNB 2NO
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, Assembled selector switch, 10250T, 30.5 mm, Heavy-Duty, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three-position, Knob, Black actuator, 2NO
Product Type
Sel SW 3P BK KNB 2no
Additional Information
Contact Configuration
2 NO
Dimensions
3.5600 IN X 2.0300 IN X 1.7700 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T21KB
GTIN
00782113358307
UPC
782113358307
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
1 View Store
Borger
2 View Store
Pampa
2 View Store

Distribution Centers

Location Stock Available
Atlanta
10 View Store
Nashville RDC
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 10250T21KB.
Jump To:

Similar Items

Similar items are close alternatives to 10250T21KB, though they may not be 100% alike.

Cross Referenced

These items are similar to 10250T21KB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
102501323 Eaton n/a
10250T1323 Eaton 00782113226330
10250T21KB Eaton 00782113358307
10250T4023 Eaton 00782113227313
HT8JBH1DAA5 Eaton 00782113728599
AH30P2B11 FUJI ELECTRIC n/a
AH30P3B11 FUJI ELECTRIC n/a
52SA2CABA1 FURNAS n/a
CR104PSG34B91 GENERAL ELECTRIC 00783166285558
CR104PSM34A91 GENERAL ELECTRIC 00783166288030
CR104PSM34B91 GENERAL ELECTRIC 00783166288061
CR104SG34B91 GENERAL ELECTRIC n/a
CR2940UB202B GENERAL ELECTRIC n/a
2EN61 WW GRAINGER n/a
PTSEA202G Honeywell n/a
ASD320N Idec n/a
ASD32ON Idec n/a
800TCJ2A Rockwell Automation n/a
800TJ2A Rockwell Automation n/a
800TJ2HX511 Rockwell Automation n/a
800TJ91AP Rockwell Automation n/a
800TL2A Rockwell Automation n/a
9001KS43BH13 Schneider Electric 00785901821335
XB2MD31 Schneider Electric 00785901541226
XB3BD33 Schneider Electric n/a
ZB2MD31 Schneider Electric n/a
3SB033MKBX25 Siemens n/a
52SAC2ABA1 Siemens n/a
SS4311B TOSHIBA n/a
OT1S3 Westinghouse n/a

* All prices subject to change.

Begin Live Chat