10250TN11 - Oiltight Enclosure

Eaton

  • $254.01 (Each)
  • $254.01 (Each)

In-Stock: 4 available locally (Nacogdoches, TX) ( change location)
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
10250TN11
Manufacturer
Eaton
Manufacturer's Part Number
10250TN11
Description
Oiltight Enclosure
Enclosure, Die Cast Enclosure Material, 1 Elements, 10250T Series, 4 In Overall Width, 3.75 In Overall Height, 5 In Overall Length, Surface Mount, Zinc Die Cast (Bus) Material, 2.3 LB
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113204598 / 00782113204598
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$254.01 (Each)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
259
Resources
Attachments
 
 
10250TN11 - Specification Sheet
Images
 
 
10250TN11 - Video
 
10250TN11 - Small Image
 
10250TN11 - Large Image
 
10250TN11 - Large Image
Specifications Sheets
 
 
10250TN11 - Specification Sheet
Tech Bulletins
 
 
10250TN11 - Tech Bulletin
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
Zinc Die Cast (Bus)
Material, Color, and Finish
Enclosure Material
Die cast
Dimensions and Weight
Overall Length
5 in
Descriptions
Description
OILTIGHT ENCLOSURE
Extra Long Description
ETN 10250TN11 OILTIGHT ENCLOSURE
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Enclosure, Die Cast Enclosure Material, 1 Elements, 10250T Series, 4 in Overall Width, 3.75 in Overall Height, 5 in Overall Length, Surface Mount, Zinc Die Cast (Bus) Material, 2.3 lb
Product Type
Enclosure
Short Description
Enclosure, Die Cast, 1 Element, NEMA 4
Additional Information
Dimensions
5.0000 IN X 4.0000 IN X 3.7500 IN
Enclosure Type
NEMA 4;4X;12;13
Made In USA
yes
Media
Yes
Mounting Type
Surface Mount
Number Of Elements
1
Overall Height
3.75 in
Overall Width
4 in
Standards Met
UL Listed;CSA Certified;CE Marked
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TN11
GTIN
00782113204598
UPC
782113204598
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
2.3 lb
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
Nema Rating
NEMA 4;4X;12;13
Standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 259

Location search:
These alternate items can be purchased instead of 10250TN11.
Jump To:

Cross Referenced

These items are similar to 10250TN11 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TN1 Eaton 00782113204567
10250TN11 Eaton 00782113204598
ED1PB2 nVent-Thermal Management 00783510577001
ED1PBX nVent-Thermal Management 00783510578909
P30EMS01 Siemens 00754554030128
PB1ED1 Westinghouse n/a

* All prices subject to change.

Begin Live Chat