13101AQD07 - 4" PPRX Conn Version DC

Eaton

  • $476.82 (Each)
  • $476.82 (Each)

In-Stock: 6 available locally (Lufkin, TX) ( change location)
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
13101AQD07
Manufacturer
Eaton
Manufacturer's Part Number
13101AQD07
Description
4" PPRX Conn Version DC
Eaton Comet 18MM Tubular Photoelectric Sensor, Perfect Prox Photoelectric Sensor, Back Ground Suppression, 4 In Range, Forward Viewing, Output On, M12, 100 Ma PNP, 250 Ma NPN At 10-30 VDC, 4 Pin, NPN and PNP Open Collector, 10-30 VDC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113938318 / 00782113938318
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$476.82 (Each)
Stock Availability
Lufkin
6 (Check another store)
Nacogdoches
5
All Stores
34
Resources
Tech Bulletins
 
 
13101AQD07 - Tech Bulletin
Images
 
 
13101AQD07 - Small Image
 
13101AQD07 - Large Image
Attachments
 
 
13101AQD07 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Connector M12
Dimensions and Weight
Height
0.71
Length
2.06
Width
0.47
Descriptions
Description
4" PPRX CONN VERSION DC
Extra Long Description
ETN 13101AQD07 4" PPRX CONN VERSION
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Back Ground Suppression, 4 in range, Forward Viewing, Output ON, M12, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 4 pin, NPN and PNP open collector, 10-30 Vdc
Product Type
4" PPRX Conn Version DC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
13101AQD07
GTIN
00782113938318
UPC
782113938318
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Application
Vehicles: On-Road - PickUp & Delivery: Food
Operating Temperature
-40° to 158°F (-40° to 70°C)
Standard
UL Recognized,cUL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
6 View Store
Nacogdoches
5 View Store

Distribution Centers

Location Stock Available
Alexandria
12 View Store
Texarkana
9 View Store

A-L

Location Stock Available
Hope
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat