932851 - Coil Freedom Size 1-2 120V/60HZ

Eaton

  • $519.45 (Each)
  • $519.45 (Each)

In-Stock: 7 available locally (Oklahoma City, OK) ( change location)
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
932851
Manufacturer
Eaton
Manufacturer's Part Number
9-3285-1
Description
Coil Freedom Size 1-2 120V/60HZ
Motor Control Renewal Parts/Accessories- Coil, 120 V Ac, Coil, 2.1 In Overall Width, 3.4 In Overall Length, 3.4 In Overall Height, 35 LB
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113425535 / 00782113425535
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$519.45 (Each)
Stock Availability
Oklahoma City
7 (Check another store)
All Stores
196
Resources
Images
 
 
932851 - Small Image
 
932851 - Large Image
 
932851 - Large Image
Specifications Sheets
 
 
932851 - Specification Sheet
Attachments
 
 
932851 - Specification Sheet
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
120 V ac
Dimensions and Weight
Depth
2.4
Height
3.4
Overall Length
3.4 in
Size
Size 1-2, 65 mm
Width
2.1
Descriptions
Description
COIL FREEDOM SIZE 1-2 120V/60HZ
Extra Long Description
ETN 9-3285-1 COIL, FREEDOM, SIZE 1-
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Motor Control Renewal Parts/Accessories- Coil, 120 V ac, Coil, 2.1 in Overall Width, 3.4 in Overall Length, 3.4 in Overall Height, 35 lb
Product Type
Motor Control Renewal Parts/Accessories- Coil
Short Description
Motor Control Renewal Parts/Accessories-Coil Used With Freedom 35 lb
Additional Information
Coil Voltage
120 V ac
For Use With
Used With Freedom
Overall Height
3.4 in
Overall Width
2.1 in
Part Type
Coil
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-3285-1
GTIN
00782113425535
UPC
782113425535
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight
35 lb
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Parts and Accessories
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat