C0500E2AFB - 500 Va Type Mte Control Transformer With Primary F

Eaton

  • $209.19 (Each)
  • $209.19 (Each)
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
C0500E2AFB
Manufacturer
Eaton
Manufacturer's Part Number
C0500E2AFB
Description
500 Va Type Mte Control Transformer With Primary F
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 500 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Encapsulated Industrial Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420962 / 00786680420962
Weight per unit
19.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.19 (Each)
Resources
Other Links
 
 
C0500E2AFB - Other
 
C0500E2AFB - Other
 
C0500E2AFB - Other
 
C0500E2AFB - Other
 
C0500E2AFB - Other
 
C0500E2AFB - Other
Images
 
 
C0500E2AFB - Small Image
 
C0500E2AFB - Large Image
 
C0500E2AFB - Large Image
 
C0500E2AFB - Large Image
 
C0500E2AFB - Large Image
 
C0500E2AFB - Large Image
Brochures
 
 
C0500E2AFB - Brochure
Attachments
 
 
C0500E2AFB - Specification Sheet
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
500 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY F
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, sv: 120/115/110v, 55°c, 500 va
Special Features
Primary Fuse Block
Product Type
500VA Type Mte CPT W/ Prim Fuse Block
extra long description
ETN C0500E2AFB 500VA Type MTE CPT W
Additional Information
Secondary Voltage
120/115/110 V
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
dimensions
5.5100 IN X 5.2300 IN X 6.1400 IN
kva rating
500 VA
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
C0500E2AFB
GTIN
00786680420962
UPC
786680420962
Taxonomies, Classifications, and Categories
Type
Industrial Control Transformer
Packaging
Weight per each
19.4
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
standard
CSA Certified,UL Listed,cUL Certified,RoHS Compliant
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C0500E2AFB.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of C0500E2AFB.

Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X...
  • Our Part #: C0500E2AFB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C0500E2AFB
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($209.19) ·
C0500E2AFB - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$209.19

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to C0500E2AFB, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV...
  • Our Part #: PH500MQMJFK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PH500MQMJ-FK
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($242.65) ·
PH500MQMJFK - Hammond Power Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$242.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat