C25BNB230B - Compact 2P 30A Cont SCR Term Quad QC 240VAC Coil

Eaton

  • $63.65 (Each)
  • $63.65 (Each)
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
C25BNB230B
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB230B
Description
Compact 2P 30A Cont SCR Term Quad QC 240VAC Coil
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 30 A, 208 to 240 V Ac, 40 A Resistive Load, 2 HP (115 V);5 HP (230 V);1.5 KW (115 V);3.7 KW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.19 In Overall Height, 2.32 In Overall Length, 1.97 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685116037 / 00786685116037
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.65 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
326
Resources
Images
 
 
C25BNB230B - Small Image
 
C25BNB230B - Large Image
 
C25BNB230B - Large Image
Other Links
 
 
C25BNB230B - Other
Attachments
 
 
C25BNB230B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 326

Location search:
These alternate items can be purchased instead of C25BNB230B.
Jump To:

Cross Referenced

These items are similar to C25BNB230B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C25BNB230B Eaton 00786685116037
C302U30 Eaton n/a
45EA20AG FURNAS n/a
45EG20AG FURNAS n/a
CR353CC2AB1 GENERAL ELECTRIC 00783166405116
5B125 WW GRAINGER n/a
DP2030C5010 Honeywell 00085267780681
A77306657A240 Joslyn Clark n/a
400DP30ND2 Rockwell Automation n/a
8910DP32V09 Schneider Electric 00785901073345

* All prices subject to change.

Begin Live Chat