C25BNB230B - Compact 2P 30A Cont SCR Term Quad QC 240VAC Coil

Eaton

  • $63.65 (Each)
  • $63.65 (Each)

In-Stock: 1 available locally (Lafayette, LA) ( change location)
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
C25BNB230B
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB230B
Description
Compact 2P 30A Cont SCR Term Quad QC 240VAC Coil
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 30 A, 208 to 240 V Ac, 40 A Resistive Load, 2 HP (115 V);5 HP (230 V);1.5 KW (115 V);3.7 KW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.19 In Overall Height, 2.32 In Overall Length, 1.97 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685116037 / 00786685116037
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.65 (Each)
Stock Availability
Lafayette
1 (Check another store)
Alexandria
2
All Stores
338
Resources
Other Links
 
 
C25BNB230B - Other
Attachments
 
 
C25BNB230B - Specification Sheet
Images
 
 
C25BNB230B - Small Image
 
C25BNB230B - Large Image
 
C25BNB230B - Large Image
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
30 A
Dimensions and Weight
Depth
2.32
Height
3.19
Overall Length
2.32 in;59 mm
Width
1.97
Descriptions
Description
COMPACT 2P 30A CONT SCR TERM QUAD QC 240VAC COIL
Extra Long Description
ETN C25BNB230B COMPCT 2P 30A CONT S
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Long Description
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 30 A, 208 to 240 V ac, 40 A Resistive Load, 2 hp (115 V);5 hp (230 V);1.5 kW (115 V);3.7 kW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.19 in Overall Height, 2.32 in Overall Length, 1.97 in Overall Width, 0.5 lb
Product Type
Definite Purpose Control - Contactor
Short Description
Definite Purpose Control - Contactor, 3P, 30 A, 208 to 240 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Additional Information
Body Type
Compact
Coil Voltage
208 to 240 V ac
Connection Type
Quick Connect Terminal
Enclosure Type
Open with metal mounting plate
Maximum Operating Temperature
+158 °F;+70 °C
Minimum Operating Temperature
-13 °F;-25 °C
Motor Power
2 hp (115 V);5 hp (230 V);1.5 kW (115 V);3.7 kW (230 V)
Mounting Type
DIN Rail Mount
Overall Height
3.19 in;81 mm
Overall Width
1.97 in;50 mm
Resistive Load
40 A
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25BNB230B
GTIN
00786685116037
UPC
786685116037
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
0.5 lb;0.2 kg
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Frequency Rating
50 to 60 Hz
Standard
CSA Certified,UL Recognized,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 338

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
2 View Store
Lafayette
1 View Store
These alternate items can be purchased instead of C25BNB230B.
Jump To:

Cross Referenced

These items are similar to C25BNB230B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C25BNB230B Eaton 00786685116037
C302U30 Eaton n/a
45EA20AG FURNAS n/a
45EG20AG FURNAS n/a
CR353CC2AB1 GENERAL ELECTRIC 00783166405116
5B125 WW GRAINGER n/a
DP2030C5010 Honeywell 00085267780681
A77306657A240 Joslyn Clark n/a
400DP30ND2 Rockwell Automation n/a
8910DP32V09 Schneider Electric 00785901073345

* All prices subject to change.

Begin Live Chat