C25BNB230T - Compact 2P 30A Cont SCR Term Quad QC 24VAC Coil

Eaton

  • $49.79 (Each)
  • $49.79 (Each)
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
C25BNB230T
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB230T
Description
Compact 2P 30A Cont SCR Term Quad QC 24VAC Coil
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 30 A, 24 V Ac, 40 A Resistive Load, 2 HP (115 V);5 HP (230 V);1.5 KW (115 V);3.7 KW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.19 In Overall Height, 2.32 In Overall Length, 1.97 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685116068 / 00786685116068
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.79 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
879
Resources
Other Links
 
 
C25BNB230T - Other
 
C25BNB230T - Other
 
C25BNB230T - Other
 
C25BNB230T - Other
Images
 
 
C25BNB230T - Small Image
 
C25BNB230T - Large Image
 
C25BNB230T - Large Image
 
C25BNB230T - Large Image
 
C25BNB230T - Large Image
 
C25BNB230T - Large Image
Attachments
 
 
C25BNB230T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 879

Location search:

* All prices subject to change.

Begin Live Chat