C25BNB230T - Compact 2P 30A Cont SCR Term Quad QC 24VAC Coil

Eaton

  • $49.79 (Each)
  • $49.79 (Each)

In-Stock: 8 available locally (San Antonio RDC, TX) ( change location)
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
C25BNB230T
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB230T
Description
Compact 2P 30A Cont SCR Term Quad QC 24VAC Coil
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 30 A, 24 V Ac, 40 A Resistive Load, 2 HP (115 V);5 HP (230 V);1.5 KW (115 V);3.7 KW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.19 In Overall Height, 2.32 In Overall Length, 1.97 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685116068 / 00786685116068
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.79 (Each)
Stock Availability
San Antonio RDC
8 (Check another store)
All Stores
947
Resources
Other Links
 
 
C25BNB230T - Other
 
C25BNB230T - Other
 
C25BNB230T - Other
 
C25BNB230T - Other
Attachments
 
 
C25BNB230T - Specification Sheet
Images
 
 
C25BNB230T - Small Image
 
C25BNB230T - Large Image
 
C25BNB230T - Large Image
 
C25BNB230T - Large Image
 
C25BNB230T - Large Image
 
C25BNB230T - Large Image
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
30 A
Dimensions and Weight
Depth
2.32
Height
3.19
Overall Length
2.32 in;59 mm
Width
1.97
Descriptions
Description
COMPACT 2P 30A CONT SCR TERM QUAD QC 24VAC COIL
Extra Long Description
ETN C25BNB230T COMPCT 2P 30A CONT S
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Long Description
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 30 A, 24 V ac, 40 A Resistive Load, 2 hp (115 V);5 hp (230 V);1.5 kW (115 V);3.7 kW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.19 in Overall Height, 2.32 in Overall Length, 1.97 in Overall Width, 0.5 lb
Product Type
Definite Purpose Control - Contactor
Short Description
Definite Purpose Control - Contactor, 3P, 30 A, 24 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Additional Information
Body Type
Compact
Coil Voltage
24 V ac
Connection Type
Quick Connect Terminal
Enclosure Type
Open with metal mounting plate
Maximum Operating Temperature
+158 °F;+70 °C
Minimum Operating Temperature
-13 °F;-25 °C
Motor Power
2 hp (115 V);5 hp (230 V);1.5 kW (115 V);3.7 kW (230 V)
Mounting Type
DIN Rail Mount
Overall Height
3.19 in;81 mm
Overall Width
1.97 in;50 mm
Resistive Load
40 A
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25BNB230T
GTIN
00786685116068
UPC
786685116068
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
0.5 lb;0.2 kg
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Frequency Rating
50 to 60 Hz
Standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 947

Location search:

A-L

Location Stock Available
Arlington Branch
2 View Store
Athens
5 View Store
Avondale
2 View Store
Bastrop
1 View Store
Baytown
2 View Store
Benton
2 View Store
Bentonville
5 View Store
Big Spring
1 View Store
Borger
1 View Store
Bridgeport
10 View Store
Brownwood
3 View Store
Burleson
2 View Store
Carlsbad
1 View Store
Carthage
2 View Store
Casa Grande
2 View Store
Cedar Park
2 View Store
Centennial
2 View Store
Cleburne
1 View Store
Clovis
2 View Store
Colorado Springs
2 View Store
Concord
2 View Store
Conway
2 View Store
Cookeville
3 View Store
Corsicana
2 View Store
Covington
5 View Store
Dallas
2 View Store
Deer Valley
3 View Store
Denton
1 View Store
Dumas
4 View Store
Duncan
2 View Store
Durant
3 View Store
El Dorado
3 View Store
Enid
2 View Store
Ennis
11 View Store
Fayetteville
2 View Store
Fort Collins
2 View Store
Fort Smith
2 View Store
Ft. Worth
2 View Store
Galena Park
2 View Store
Galveston
1 View Store
Georgetown
2 View Store
Gilbert
2 View Store
Gonzales
1 View Store
Granbury
3 View Store
Greenville
2 View Store
Greenville - SC
1 View Store
Henderson
2 View Store
Hendersonville
2 View Store
Hereford
1 View Store
Hobbs
2 View Store
Hope
1 View Store
Hot Springs
2 View Store
Huntsville
2 View Store
Hutchinson
3 View Store
Jacksonville
1 View Store
Jasper
2 View Store
Jonesboro
2 View Store
Katy
2 View Store
Kilgore
2 View Store
Killeen
3 View Store
Lafayette
1 View Store
Lancaster
2 View Store
Las Cruces
2 View Store
Leesville
1 View Store
Lufkin
4 View Store

* All prices subject to change.

Begin Live Chat