C25DND330H - Open N-R 3P 30A DP Cont SCR/PP W/QC Term 277VAC CO

Eaton

  • $153.58 (Each)
  • $153.58 (Each)

In-Stock: 3 available locally (Pleasanton, TX) ( change location)
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
C25DND330H
Manufacturer
Eaton
Manufacturer's Part Number
C25DND330H
Description
Open N-R 3P 30A DP Cont SCR/PP W/QC Term 277VAC CO
Definite Purpose Control - Contactor, 3 Poles, 30 A, 277 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.2 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
782116308897 / 0782116308897 / 00782116308897
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.58 (Each)
Stock Availability
Pleasanton
3 (Check another store)
San Antonio RDC
10
All Stores
184
Resources
Images
 
 
C25DND330H - Small Image
 
C25DND330H - Large Image
 
C25DND330H - Large Image
 
C25DND330H - Large Image
 
C25DND330H - Large Image
Attachments
 
 
C25DND330H - Specification Sheet
Other Links
 
 
C25DND330H - Other
 
C25DND330H - Other
 
C25DND330H - Other
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
30 A
Number Of Phases
1;3
Dimensions and Weight
Depth
3.35
Height
2.5
Overall Length
3.35 in;85 mm
Width
2.4
Descriptions
Description
OPEN N-R 3P 30A DP CONT SCR/PP W/QC TERM 277VAC CO
Extra Long Description
ETN C25DND330H OP N-R 3P 30ADPCNT S
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Long Description
Definite Purpose Control - Contactor, 3 Poles, 30 A, 277 V ac, 40 A Resistive Load, 1/3 Phases, 5 hp (Single Phase);10 hp (Three Phase);3.7 kW (Single Phase);7.5 kW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.75 in Overall Height, 3.35 in Overall Length, 2.40 in Overall Width, 1.2 lb
Product Type
Definite Purpose Control - Contactor
Short Description
Definite Purpose Control - Contactor, 3P, 30 A, 277 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Additional Information
Coil Voltage
277 V ac
Connection Type
Quick Connect Terminal
Enclosure Type
Open with metal mounting plate
Frame Size
15 to 50 A
Maximum Operating Temperature
+158 °F;+70 °C
Minimum Operating Temperature
-13 °F;-25 °C
Motor Power
5 hp (Single Phase);10 hp (Three Phase);3.7 kW (Single Phase);7.5 kW (Three Phase)
Mounting Type
DIN Rail Mount
Overall Height
3.75 in;95 mm
Overall Width
2.40 in;61 mm
Resistive Load
40 A
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C25DND330H
GTIN
00782116308897
UPC
782116308897
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
1.2 lb
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Frequency Rating
50 to 60 Hz
Standard
CSA Certified,UL Recognized,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C25DND330H.
Jump To:

Cross Referenced

These items are similar to C25DND330H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC330UM50 Eaton n/a
C25DND330H Eaton 00782116308897
42BE35AL FURNAS n/a
CR353AC3AF1 GENERAL ELECTRIC n/a
4DD41 WW GRAINGER n/a
A77309044A277 Joslyn Clark n/a
2200EB330GA Schneider Electric n/a
8910DPA33V04 Schneider Electric 00785901024422
EB330GA Schneider Electric n/a

* All prices subject to change.

Begin Live Chat