C30CNE20A0 - 30A Open Elec Held 2NO Light Cont 120V

Eaton

  • $649.37 (Each)
  • $649.37 (Each)

In-Stock: 4 available locally (Colorado Springs, CO) ( change location)
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
C30CNE20A0
Manufacturer
Eaton
Manufacturer's Part Number
C30CNE20A0
Description
30A Open Elec Held 2NO Light Cont 120V
Open Contactor, 2 Poles, 2120 V Ac, 30 A, 3.09 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782116124565 / 00782116124565
Weight per unit
3.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$649.37 (Each)
Stock Availability
Colorado Springs
4 (Check another store)
Denver
0
All Stores
172
Resources
Tech Bulletins
 
 
C30CNE20A0 - Tech Bulletin
Images
 
 
C30CNE20A0 - Small Image
 
C30CNE20A0 - Large Image
 
C30CNE20A0 - Large Image
 
C30CNE20A0 - Large Image
 
C30CNE20A0 - Large Image
Attachments
 
 
C30CNE20A0 - Specification Sheet
Specifications Sheets
 
 
C30CNE20A0 - Specification Sheet
Other Links
 
 
C30CNE20A0 - Other
 
C30CNE20A0 - Other
 
C30CNE20A0 - Other
Brochures
 
 
C30CNE20A0 - Brochure
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
30 A
Dimensions and Weight
Depth
7.39
Height
3.86
Width
4.18
Descriptions
Description
30A OPEN ELEC HELD 2NO LIGHT CONT 120V
Extra Long Description
ETN C30CNE20A0 30A Open Elec Held 2
Features
The C30CN 30A mechanically held lighting contactors are designed for industrial, commercial and outdoor lighting applications where efficient control is required. The mechanically held operation ensures that the contactor will not switch to OFF during control power failure. It also ensures the removal of coil from the circuit for noise-free operation and the elimination of all coil losses after the contactor is latched. The control module microprocessor validates the control signal before operation, so it
Long Description
Open Contactor, 2 Poles, 2120 V ac, 30 A, 3.09 lb
Product Type
Open Contactor
Short Description
Open Contactor, 2 NO, 120 VAC, 30 A, 3.09 lb
Additional Information
Coil Voltage
120 V ac
Contact Configuration
2NO
Made In USA
yes
Standards Met
UL Listed;CSA Certified;ANSI B1.20.1, ASME B16.11
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C30CNE20A0
GTIN
00782116124565
UPC
782116124565
Taxonomies, Classifications, and Categories
Type
Mechanically held lighting contactor
Packaging
Weight
3.09 lb
Weight per each
3.09
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat