C383AP4A2 - End Plate C383 Series Ter

Eaton Cutler-Hammer

  • $0.95 (Each)
  • $0.95 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C383AP4A2
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
C383AP4
Description
End Plate C383 Series Ter
End Plate, IEC, Din Construction Standard; Used On C383RK25/C383RK254 Series Single Level Feed Through Terminal Block; C383 Model; Standard Package 10
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
782114852897
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Resources
Images
 
 
C383AP4A2 - Small Image
Attachments
 
 
C383AP4A2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
END PLATE C383 SERIES TER
Long Description
END PLATE, IEC, DIN CONSTRUCTION STANDARD; USED ON C383RK25/C383RK254 SERIES SINGLE LEVEL FEED THROUGH TERMINAL BLOCK; C383 MODEL; STANDARD PACKAGE 10
Additional Information
STANDARD PACKAGE 10
Commodity Description
Accy, Fuseholders & Fuseblk - Clips, Redcrs, Rejctrs, Etc.
Additional Information
Construction Standard
IEC, DIN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C383AP4
Model
C383
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
END PLATE
Availability
Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Used On
C383RK25/C383RK254 SERIES SINGLE LEVEL FEED THROUGH TERMINAL BLOCK
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C383AP4A2.
Jump To:

Similar Items

Similar items are close alternatives to C383AP4A2, though they may not be 100% alike.

End Cover, Gray Insulation Color, 0.01 LB
  • Our Part #: XBACUT10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: XBACUT10
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($37.50) ·
XBACUT10 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat