C899B001 - C899, Empty BOX1, No Reset

Eaton

  • $251.78 (Each)
  • $251.78 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C899B001
Manufacturer
Eaton
Manufacturer's Part Number
C899B001
Description
C899, Empty BOX1, No Reset
Eaton Freedom Nema Enclosure, C899, Empty BOX1, No Reset
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786680148866 / 00786680148866
Weight per unit
6.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$251.78 (Each)
Resources
Images
 
 
C899B001 - Large Image
 
C899B001 - Small Image
Attachments
 
 
C899B001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
14
Width
8
Height
9
Descriptions
Product Type
C899, Empty BOX1, No Reset
Description
C899, EMPTY BOX1, NO RESET
extra long description
ETN C899B001 C899, EMPTY BOX1, NO R
Long Description
Eaton Freedom NEMA enclosure, C899, Empty Box1, No Reset
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C899B001
GTIN
00786680148866
UPC
786680148866
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight per each
6.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL,CE,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat