CHWPS3050D - Water Pump Pressure Switch Diaphragm Actuated 30-5

Eaton

  • $43.38 (Each)
  • $43.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHWPS3050D
Manufacturer
Eaton
Manufacturer's Part Number
CHWPS3050D
Description
Water Pump Pressure Switch Diaphragm Actuated 30-5
Eaton Pressure Switch, Water Pressure Switch, Nema 1, 30-50 Psi, Used With: Type CH Style 3/4 In Loadcenters
Slang Terms

Suggest a New Term
Categories
Pressure Controls - Pressure Switches Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121101 - Load centers
UPC/GTIN
782116159215 / 00782116159215
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.38 (Each)
Resources
Images
 
 
CHWPS3050D - Small Image
 
CHWPS3050D - Large Image
 
CHWPS3050D - Large Image
 
CHWPS3050D - Large Image
Other Links
 
 
CHWPS3050D - Other
 
CHWPS3050D - Other
 
CHWPS3050D - Other
 
CHWPS3050D - Other
Attachments
 
 
CHWPS3050D - Specification Sheet
Brochures
 
 
CHWPS3050D - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.95
Depth
3.93
Height
4.13
Descriptions
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton pressure switch, Water pressure switch, NEMA 1, 30-50 PSI, Used with: Type CH Style 3/4 in Loadcenters
Special Features
Used with Type CH Style 3/4 in Loadcenters
Description
WATER PUMP PRESSURE SWITCH DIAPHRAGM ACTUATED 30-5
Product Type
Water PMP Press SWTH, Diaphr Act, 30-50psi
extra long description
ETN CHWPS3050D Water pmp press swth
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHWPS3050D
GTIN
00782116159215
UPC
782116159215
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Pressure switch
Packaging
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat