D26MPR - D26 Type M Relay

Eaton

  • $66.82 (Each)
  • $66.82 (Each)
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
D26MPR
Manufacturer
Eaton
Manufacturer's Part Number
D26MPR
Description
D26 Type M Relay
Eaton D26 Series Separate Contact, Used With D26 Series Relays, Rear Pole, No Contact Configuration
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Nema Control Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
600V Machine Tool Relays
UNSPSC
N/A
UPC/GTIN
782113213255 / 00782113213255
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.82 (Each)
Resources
Images
 
 
D26MPR - Small Image
 
D26MPR - Large Image
 
D26MPR - Large Image
 
D26MPR - Large Image
Attachments
 
 
D26MPR - Specification Sheet
Other Links
 
 
D26MPR - Other
 
D26MPR - Other
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
D26 TYPE M RELAY
Product Type
D26 Type M Relay
Long Description
Eaton D26 Series Separate Contact, used with D26 Series Relays, Rear pole, NO contact configuration
extra long description
ETN D26MPR D26 TYPE M RELAY
Features
NEMAmachine tool relays include the Freedom 600 Vmulti-pole (D15),fixedcontactindustrialcontrol (BF, BFD), convertiblecontactindustrialcontrol (AR, ARD) andtype M,multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.
Additional Information
dimensions
1.9000 IN X 1.0000 IN X 0.3000 IN
Contact Configuration
NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D26MPR
GTIN
00782113213255
UPC
782113213255
Taxonomies, Classifications, and Categories
Category Description
600V MACHINE TOOL RELAYS
Type
Machine tool relay
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed Class NKCR2,CSA file No. LR353,UL Listed file E1230
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat