D26MPR - D26 Type M Relay

Eaton

  • $73.24 (Each)
  • $73.24 (Each)

In-Stock: 15 available locally (Midland, TX) ( change location)
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
D26MPR
Manufacturer
Eaton
Manufacturer's Part Number
D26MPR
Description
D26 Type M Relay
Eaton D26 Series Separate Contact, Used With D26 Series Relays, Rear Pole, No Contact Configuration
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Nema Control Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
600V Machine Tool Relays
UNSPSC
N/A
UPC/GTIN
782113213255 / 00782113213255
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.24 (Each)
Stock Availability
Midland
15 (Check another store)
Odessa
0
All Stores
28
Resources
Attachments
 
 
D26MPR - Specification Sheet
Images
 
 
D26MPR - Small Image
 
D26MPR - Large Image
 
D26MPR - Large Image
 
D26MPR - Large Image
Other Links
 
 
D26MPR - Other
 
D26MPR - Other
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
D26 TYPE M RELAY
Extra Long Description
ETN D26MPR D26 TYPE M RELAY
Features
NEMAmachine tool relays include the Freedom 600 Vmulti-pole (D15),fixedcontactindustrialcontrol (BF, BFD), convertiblecontactindustrialcontrol (AR, ARD) andtype M,multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.
Long Description
Eaton D26 Series Separate Contact, used with D26 Series Relays, Rear pole, NO contact configuration
Product Type
D26 Type M Relay
Additional Information
Contact Configuration
NO
Dimensions
1.9000 IN X 1.0000 IN X 0.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D26MPR
GTIN
00782113213255
UPC
782113213255
Taxonomies, Classifications, and Categories
Category Description
600V MACHINE TOOL RELAYS
Type
Machine tool relay
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed Class NKCR2,CSA file No. LR353,UL Listed file E1230
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Odessa Area

Location Stock Available
Midland
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat