D2PAL - Rly Socket 8-Pin Flat Elev Term Module Compatable

Eaton

  • $23.98 (Each)
  • $23.98 (Each)

  • $239.80 (Per 10)

In-Stock: 10 available locally (Tyler, TX) ( change location)
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
D2PAL
Manufacturer
Eaton
Manufacturer's Part Number
D2PAL
Description
Rly Socket 8-Pin Flat Elev Term Module Compatable
D2 Series Socket, Used With D2PR2, D2PF2 Relays, Module Size B, 300V Nominal Voltage, 12A Nominal Current, Din Rail/Panel Mount, Elevator Wire Connection, Qty: 1, IP20 Enclosure, Eight-Pole
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685215280 / 00786685215280
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.98 (Each)
Standard Packaging
$239.80 (Per 10)
Stock Availability
Tyler
10 (Check another store)
All Stores
641
Resources
Images
 
 
D2PAL - Small Image
 
D2PAL - Large Image
Other Links
 
 
D2PAL - Other
Attachments
 
 
D2PAL - Specification Sheet
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
RLY SOCKET 8-PIN FLAT ELEV TERM MODULE COMPATABLE
Extra Long Description
ETN D2PAL D2 SOCKET 300V 12A DIN MO
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
D2 Series Socket, Used with D2PR2, D2PF2 Relays, Module size B, 300V nominal voltage, 12A nominal current, DIN rail/panel mount, Elevator wire connection, QTY: 1, IP20 enclosure, Eight-pole
Product Type
D2 Socket 300V 12A Din Mount Ip 20
Additional Information
Dimensions
3.0000 IN X 2.1000 IN X 1.1000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D2PAL
GTIN
00786685215280
UPC
786685215280
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.11
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIN rail, screw
Standard
CSA Certified,cRUus,UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D2PAL.
Jump To:

Similar Items

Similar items are close alternatives to D2PAL, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat