D2PR2A - DPDT Relay 120VAC Coil

Eaton

  • $14.10 (Each)
  • $14.10 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2PR2A
Manufacturer
Eaton
Manufacturer's Part Number
D2PR2A1
Description
DPDT Relay 120VAC Coil
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114159378 / 00782114159378
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.10 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
D2PR2A - Small Image
 
D2PR2A - Large Image
Attachments
 
 
D2PR2A - Specification Sheet
 
D2PR2A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DPDT RELAY 120VAC COIL
Product Type
D2PR2AD2PR2A-A3D2PR2A-A2
Additional Information
Contact Configuration
DPDT
Coil Voltage
120 VAC
Manufacturer Information
Manufacturers Part Number
D2PR2A1
Brand
EATON CUTLER-HAMMER
series
D2PR
GTIN
00782114159378
UPC
782114159378
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Standard relay
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kerrville
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of D2PR2A.
Jump To:

Similar Items

Similar items are close alternatives to D2PR2A, though they may not be 100% alike.

Eaton General-Purpose Relay, Ice Cube Relay, DPDT, 12A, 120VAC Coil, Ice Cube Re...
  • MFR Part #: D2RR2A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($368.80) ·
D2RR2A - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$18.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat