E26S108 - Mounting Base-3 Hole Used W/Stack Lights

Eaton

  • $32.79 (Each)
  • $32.79 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E26S108
Manufacturer
Eaton
Manufacturer's Part Number
E26S108
Description
Mounting Base-3 Hole Used W/Stack Lights
E26, Stacklight Accessory, Stacklights, Standard Three-Hole
Slang Terms

Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S
Classification
Led Specialty Lamps & Modules
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114397817 / 00782114397817
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.79 (Each)
Resources
Images
 
 
E26S108 - Small Image
 
E26S108 - Large Image
 
E26S108 - Large Image
 
E26S108 - Large Image
Attachments
 
 
E26S108 - Specification Sheet
Other Links
 
 
E26S108 - Other
 
E26S108 - Other
Descriptions
Description
MOUNTING BASE-3 HOLE USED W/STACK LIGHTS
Product Type
E26 Standard Mounting Base-3 Hole
extra long description
ETN E26S108 E26 STANDARD MOUNTING B
Features
Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions New Eaton stacklights are designed to improve control over key process and increase machine availability. The stacklights are engineered to keep you informed about material requirements, downtime and hazards.
Long Description
E26, Stacklight Accessory, Stacklights, Standard three-hole
Additional Information
dimensions
2.3200 IN X 2.3200 IN X 1.7500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E26S108
GTIN
00782114397817
UPC
782114397817
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Stacklight Accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
UL 508,IEC 6113-2,CSA Std. C22.2 No. 142,CE Marked
You must have an account to view stock levels

* All prices subject to change.