E50KL226 - E50 Operating Lever

Eaton

  • $64.26 (Each)
  • $64.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50KL226
Manufacturer
Eaton
Manufacturer's Part Number
E50KL226
Description
E50 Operating Lever
Limit Switch Operator, E50 Heavy Duty Plug In, Accessory, Adjustable Rod, Used With Side Rotary, Bendable Steel
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290966 / 00782113290966
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.26 (Each)
Resources
Attachments
 
 
E50KL226 - Specification Sheet
Images
 
 
E50KL226 - Small Image
 
E50KL226 - Large Image
 
E50KL226 - Large Image
Other Links
 
 
E50KL226 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Adjustable rod
Descriptions
extra long description
ETN E50KL226 E50 OPERATING LEVER
Description
E50 OPERATING LEVER
Product Type
E50 Operating Lever
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Long Description
Limit Switch Operator, E50 Heavy Duty Plug In, Accessory, Adjustable rod, Used with side rotary, Bendable steel
Additional Information
dimensions
12.0000 IN X 1.1200 IN X 0.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E50KL226
GTIN
00782113290966
UPC
782113290966
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CE,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat