E50KL27 - E50 Operating Lever

Eaton

  • $38.20 (Each)
  • $38.20 (Each)
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
E50KL27
Manufacturer
Eaton
Manufacturer's Part Number
E50KL27
Description
E50 Operating Lever
E50 Series Limit Switch Operator, Lever: Stainless Steel, , Lever For Side Rotary Switches Roller: Nylatron Enclosure
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290874 / 00782113290874
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.20 (Each)
Resources
Attachments
 
 
E50KL27 - Specification Sheet
Other Links
 
 
E50KL27 - Other
Images
 
 
E50KL27 - Large Image
 
E50KL27 - Large Image
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
E50 OPERATING LEVER
Product Type
E50 Operating Lever
extra long description
ETN E50KL27 E50 OPERATING LEVER
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Long Description
E50 Series Limit Switch Operator, Lever: Stainless Steel,, Lever for Side Rotary Switches Roller: Nylatron enclosure
Additional Information
dimensions
0.6900 IN X 1.5000 IN X 2.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL27
GTIN
00782113290874
UPC
782113290874
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified,CE,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50KL27.
Jump To:

Cross Referenced

These items are similar to E50KL27 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL27 Eaton 00782113290874
E50KL28 Eaton 00782113344676
E50KL29 Eaton 00782113344683
LSZ55C Honeywell 00784549312304
3SX03KL28 Siemens 00754554263779
9007KB11 Capital Tristate 00785901829904

* All prices subject to change.

Begin Live Chat