E50KL310 - E50 Operating Lever

Eaton

  • $38.20 (Each)
  • $38.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50KL310
Manufacturer
Eaton
Manufacturer's Part Number
E50KL310
Description
E50 Operating Lever
Limit Switch Lever, E50, Accessory, Roller On Reverse Side, Used With Side Rotary, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113297903 / 00782113297903
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.20 (Each)
Resources
Attachments
 
 
E50KL310 - Specification Sheet
Images
 
 
E50KL310 - Large Image
 
E50KL310 - Large Image
Other Links
 
 
E50KL310 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Roller on reverse side
Descriptions
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Description
E50 OPERATING LEVER
Product Type
E50 Operating Lever
Long Description
Limit Switch Lever, E50, Accessory, Roller on reverse side, Used with side rotary, Stainless steel
extra long description
ETN E50KL310 E50 OPERATING LEVER
Additional Information
dimensions
2.2200 IN X 0.7500 IN X 0.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E50KL310
GTIN
00782113297903
UPC
782113297903
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Operating Temperature
10
standard
CSA Certified,CE,UL Listed,RoHS Compliant
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat