E50KL531 - E50 Operating Lever

Eaton

  • $91.81 (Each)
  • $91.81 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
E50KL531
Manufacturer
Eaton
Manufacturer's Part Number
E50KL531
Description
E50 Operating Lever
E50 Nema Limit Switch, Lever, Rotary Lever, 1.50 Inch Len, Stainless Steel, Ball Bearing Roller 0.69 Inch Diameter 0.25 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce
Slang Terms

Categories
Limit Switches - Limit Switch Arms, Actuators &
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113297897 / 00782113297897
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.81 (Each)
Resources
Images
 
 
E50KL531 - Small Image
 
E50KL531 - Large Image
 
E50KL531 - Large Image
Attachments
 
 
E50KL531 - Specification Sheet
Other Links
 
 
E50KL531 - Other
Features
actuator
Standard ball bearing roller
Descriptions
Description
E50 OPERATING LEVER
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Product Type
E50 LS Lever, SS, BB Roller, 1.5IN Length
extra long description
ETN E50KL531 E50 LS LEVER,SS,BB ROL
Long Description
E50 NEMA Limit Switch,Lever,Rotary lever,1.50 inch len,Stainless steel,Ball Bearing roller 0.69 inch diameter 0.25 inch width,14-250F(-10-121C),Stainless Steel,Steel,UL,CSA,CE
Additional Information
dimensions
2.2200 IN X 0.7500 IN X 0.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E50KL531
GTIN
00782113297897
UPC
782113297897
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
You must have an account to view stock levels

* All prices subject to change.