E50KL536 - E50 Operating Lever

Eaton

  • $51.86 (Each)
  • $51.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50KL536
Manufacturer
Eaton
Manufacturer's Part Number
E50KL536
Description
E50 Operating Lever
E50 Nema Limit Switch, Lever, Rotary Lever, Rev Mount Roller, 1.5 Inch Len, Stainless Steel, Nylatron Roller 1.5 Inch Diameter 0.28 Inch Width, 14-221F(-10-105C), Steel, Nylatronul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113297910 / 00782113297910
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.86 (Each)
Resources
Images
 
 
E50KL536 - Small Image
 
E50KL536 - Large Image
 
E50KL536 - Large Image
Attachments
 
 
E50KL536 - Specification Sheet
Other Links
 
 
E50KL536 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Roller on reverse side
Descriptions
Description
E50 OPERATING LEVER
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Product Type
E50 LS Lever, Met, LG Nyl Rev RLR, 1.5in
extra long description
ETN E50KL536 E50 LS LEVER,MET,LG NY
Long Description
E50 NEMA Limit Switch,Lever,Rotary lever,rev mount roller,1.5 inch len,Stainless steel,Nylatron roller 1.5 inch diameter 0.28 inch width,14-221F(-10-105C),Steel,NylatronUL,CSA,CE
Additional Information
dimensions
2.2200 IN X 1.5000 IN X 0.7500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL536
GTIN
00782113297910
UPC
782113297910
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat