E50KL537 - E50 Operating Lever

Eaton

  • $91.81 (Each)
  • $91.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50KL537
Manufacturer
Eaton
Manufacturer's Part Number
E50KL537
Description
E50 Operating Lever
E50 Nema Limit Switch, Lever, Rotary Lever, Adj, 3.75 Inch Len, Type 303 Stainless Steel Lever, Nylatron Roller 0.75 Inch Diameter 1.0 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290904 / 00782113290904
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.81 (Each)
Resources
Images
 
 
E50KL537 - Small Image
 
E50KL537 - Large Image
 
E50KL537 - Large Image
Attachments
 
 
E50KL537 - Specification Sheet
Other Links
 
 
E50KL537 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Adjustable roller
Descriptions
Description
E50 OPERATING LEVER
Long Description
E50 NEMA Limit Switch,Lever,Rotary lever,adj,3.75 inch len,Type 303 Stainless steel lever,Nylatron roller 0.75 inch diameter 1.0 inch width,14-250F(-10-121C),Stainless Steel,Nylatron,UL,CSA,CE
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Product Type
E50 LS Lever, SS, Nyl Roller, 3.75IN Adj
extra long description
ETN E50KL537 E50 LS LEVER,SS,NYL RO
Additional Information
dimensions
4.6000 IN X 0.7500 IN X 1.5200 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL537
GTIN
00782113290904
UPC
782113290904
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified,CE,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat