E50KL538 - E50 Operating Lever

Eaton

  • $61.19 (Each)
  • $61.19 (Each)
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
E50KL538
Manufacturer
Eaton
Manufacturer's Part Number
E50KL538
Description
E50 Operating Lever
Limit Switch Lever, E50 Series, Adjustable Roller Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 0.75 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290928 / 00782113290928
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.19 (Each)
Resources
Images
 
 
E50KL538 - Small Image
 
E50KL538 - Large Image
 
E50KL538 - Large Image
 
E50KL538 - Large Image
 
E50KL538 - Large Image
 
E50KL538 - Large Image
Attachments
 
 
E50KL538 - Specification Sheet
Other Links
 
 
E50KL538 - Other
 
E50KL538 - Other
 
E50KL538 - Other
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
Metal
actuator
Adjustable roller
Dimensions and Weight
Overall Length
4.6 in
Descriptions
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Lever, E50, Metal, 4.6 in L, 0.75 in D, 0.84 in H
Product Type
Limit Switch Lever
Long Description
Limit Switch Lever, E50 Series, Adjustable Roller Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 in Overall Length, 0.75 in Overall Depth, 0.84 in Overall Height, 0.1500 lb/EA
Description
E50 OPERATING LEVER
extra long description
ETN E50KL538 E50 LS LEVER,SS,MET RO
Additional Information
actuator type
Adjustable Roller
for use with
E50AR1;E50AR16P
Minimum Operating Temperature
-10 °F
Maximum Operating Temperature
+200 °F
Overall Depth
0.75 in
Overall Height
0.84 in
Standards Met
U.S. and DIN
package quantity
1 ct
dimensions
4.6000 IN X 0.7500 IN X 0.8400 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL538
series
E50
GTIN
00782113290928
UPC
782113290928
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight
0.1500 lb/EA
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified,CE,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50KL538.
Jump To:

Cross Referenced

These items are similar to E50KL538 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL538 Eaton 00782113290928
LSZ52B Honeywell 00784549309717
LSZ52D Honeywell 00784549311406
9007HA5 Capital Tristate 00785901752820

* All prices subject to change.

Begin Live Chat