E50KL551 - E50 Operating Lever

Eaton

  • $62.69 (Each)
  • $62.69 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50KL551
Manufacturer
Eaton
Manufacturer's Part Number
E50KL551
Description
E50 Operating Lever
Limit Switch Operator, E50 Series, Standard Roller Actuator, Zinc Die Cast Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 3.00 In Overall Length, 0.32 In Overall Depth
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113302225 / 00782113302225
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.69 (Each)
Resources
Images
 
 
E50KL551 - Small Image
 
E50KL551 - Large Image
 
E50KL551 - Large Image
 
E50KL551 - Large Image
 
E50KL551 - Large Image
 
E50KL551 - Large Image
Attachments
 
 
E50KL551 - Specification Sheet
Other Links
 
 
E50KL551 - Other
 
E50KL551 - Other
 
E50KL551 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
actuator
Standard roller
Dimensions and Weight
Overall Length
3.00 in;76.2 mm
Descriptions
extra long description
ETN E50KL551 E50 OPERATING LEVER
Product Type
Limit Switch Operator
Long Description
Limit Switch Operator, E50 Series, Standard Roller Actuator, Zinc Die Cast Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 3.00 in Overall Length, 0.32 in Overall Depth
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Operator, E50, Zinc Die Cast, 3.00 in;76.2 mm L, 0.32 in;8.1 mm D
Description
E50 OPERATING LEVER
Additional Information
actuator type
Standard Roller
for use with
E50 Heavy Duty Modular Limit Switches
Minimum Operating Temperature
-10 °F
Maximum Operating Temperature
+200 °F
Overall Depth
0.32 in;8.1 mm
Standards Met
U.S. and DIN
dimensions
3.7200 IN X 0.7500 IN X 0.6100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL551
series
E50
GTIN
00782113302225
UPC
782113302225
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
standard
CE,UL Listed,CSA Certified,RoHS Compliant
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat